Motion
4HTZOF5
Hose End - 5000 psi PSI, Nitrile Rubber, SC Seal
Mi Item #08989792
MFR #4HTZOF5
Price$113.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 5000 psi PSI, Nitrile Rubber, SC Seal
Mi Item #08989792
MFR #4HTZOF5

Mfr description
4HTZOF5 1/2" ISO-FF COUPLER, 7/8"-14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.22/each

Specifications

Dimensions

  • Hex Size
    1.1875 in
  • Size
    0.5000 in
  • Weight
    0.885 lbs

Details

  • Additional Details
    For use with HT or HTE series plugs, Connect under pressure up to 1500 PSI at 70°F (21°C), Connectable with trapped pressure on HTZ half only
  • Application
    Hydraulics
  • Connection Type
    O-Ring Boss (ORB)
  • For Use With
    HT series plugs, HTE series plugs
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Product Types
    Coupling
  • Seal Material
    Nitrile Rubber, SC
  • Standards Met
    ISO 16028
  • Thread Type
    O-Ring Boss (ORB)
  • Type
    Flush Face Female Threaded Coupler
  • Working Pressure
    5000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)