Motion
4PS6-S-WF
Hose End - Stainless Steel Material, 3/4 in Hose ID
MI ITEM #08989832
MFR #4PS6-S-WF
Price$150.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 3/4 in Hose ID
MI ITEM #08989832
MFR #4PS6-S-WF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$150.69/each

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    0.7500 in
  • Hex Body
    1.5500 in
  • Hex Size
    1.5500 in
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Outer Diameter
    0.7500 in
  • SAE Size
    -12
  • Size
    0.7500 in
  • Width
    1.5500 in

Details

  • Additional Details
    Staked Ferrule Option, Wrench Flats
  • Application
    Pneumatics
  • Compatible Banding Types
    Staked Ferrule
  • Configuration
    Straight
  • Connection 1 Short Name
    Hose Barb
  • Connection Type
    Hose Barb x Quick Disconnect Plug
  • End 1 Style
    Hose Barb x Quick Disconnect Plug
  • Fitting Connection Family
    Thor Interchange
  • Fitting Type
    Push-On / Barb
  • For Use With
    Pneumatic Hose
  • Manufacturer Catalog Number
    4PS6-S-WF
  • Manufacturer Compatibility
    Dixon
  • Material
    Stainless Steel
  • Max Operating Temperature
    250
  • Maximum Operating Pressure
    300
  • Maximum Working Pressure
    300
  • Operating Temperature Range
    -40 to 250 °F
  • Plating
    Uncoated
  • Port Gender
    Male
  • Product Types
    Hose Barb
  • Seal Material
    Nitrile
  • Seal Type
    Hose Barb
  • Standards Met
    Thor Interchange
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Hose Barb
  • Thread Type
    Hose Barb x Quick Disconnect Plug
  • Type
    Hose Barb
  • Working Pressure
    0 to 300 psi

Overview

Mfr description
4PS6-S-WF 3/4" DUAL LOCK HOSE BARB W/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought