Motion
4VEPOF5
Hose End - 5500 psi PSI, Nitrile Seal
Mi Item #08989875
MFR #4VEPOF5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 5500 psi PSI, Nitrile Seal
Mi Item #08989875
MFR #4VEPOF5

Mfr description
4VEPOF5 1/2" VEP COUPLER, 7/8"-14 ORB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    32 mm
  • Size
    0.5000 in
  • Weight
    1.24 lbs

Details

  • Additional Details
    Interchangeable with Stucchi VEP-P/VEP-HD Series, DNP PST4/FSI Series, Voswinkel FT Series, Parker FET-Series, and Holmbury HFT Series, Two-stage valving, Posi-Lock valve system, No-spill, flush face valve, Threaded design eliminates premature wear or brinelling
  • Application
    Hydraulics
  • Connection Type
    O-Ring Boss (ORB)
  • Material
    Steel
  • Maximum Operating Pressure
    5500 psi
  • Operating Temperature Range
    -40 to 250 °F
  • Product Types
    Coupling
  • Seal Material
    Nitrile
  • Standards Met
    ISO 7241-2, ROHS Compliant
  • Thread Type
    O-Ring Boss (ORB)
  • Type
    Coupling
  • Working Pressure
    5500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)