Motion
400-A-MIINSERT
Cam & Groove Fitting - 4 in, Male Adapter, x 4 in, Female NPT, Straight, Abrasion Resistant Insert
Mi Item #08990038
MFR #400-A-MIINSERT
Price$211.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 4 in, Male Adapter, x 4 in, Female NPT, Straight, Abrasion Resistant Insert
Mi Item #08990038
MFR #400-A-MIINSERT

Mfr description
400-A-MIINSERT 4" MALE ADAPTER X FEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.77/each

Specifications

Dimensions

  • Coupling Size
    4.0000 in
  • End 1 Size
    4 in
  • End 2 Size
    4 in
  • Weight
    4.11 lbs

Details

  • Application
    For extending the life deg F adapters when transferring proppant to storage tanks
  • Body Material
    Iron
  • Coupler Type
    Type A Male Adapter x Female Thread
  • Coupling Connection Type
    Male Adapter
  • Coupling Gender
    Male
  • End 1 Type
    Male Adapter
  • End 2 Type
    Female NPT
  • End Type
    Male Adapter
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Straight
  • For Use With
    Proppant
  • Gasket Material
    UHMW polyethylene
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    UHMW polyethylene
  • Style
    Adapter
  • Type
    A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)