Motion
400-C-INSERTAL
Cam & Groove Fitting - 4.0000 in, Polyethylene, 400-C-AL
Mi Item #08990043
MFR #400-C-INSERTAL
Price$121.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 4.0000 in, Polyethylene, 400-C-AL
Mi Item #08990043
MFR #400-C-INSERTAL

Mfr description
400-C-INSERTAL ABRASION INSERT FOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.28/each

Specifications

Dimensions

  • Coupling Size
    4.0000 in
  • Weight
    0.095 lbs

Details

  • Application
    For extending the life deg F adapters when transferring proppant to storage tanks
  • Body Material
    Polyethylene
  • Fitting Shape
    Straight
  • For Use With
    400-C-AL
  • Style
    Insert
  • Type
    C
  • With Screen
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)