Motion
400-C-MIINSERT
Cam & Groove Fitting - 4.0000 in, Female Coupler, x 4.0000 in, Hose Shank, Straight, Abrasion Resistant Insert
MI ITEM #08990045
MFR #400-C-MIINSERT
Price$243.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - 4.0000 in, Female Coupler, x 4.0000 in, Hose Shank, Straight, Abrasion Resistant Insert
MI ITEM #08990045
MFR #400-C-MIINSERT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$243.92/each

Specifications

Dimensions

  • Coupling Size
    4.0000 in
  • End 1 Size
    4.0000 in
  • End 2 Size
    4.0000 in
  • Hose Diameter
    4.0000 in
  • Weight
    7.23 lbs

Details

  • Body Material
    Malleable Iron
  • Coupler Type
    Type C Female Coupler x Hose Shank
  • Coupling Connection Type
    Female Coupler
  • Coupling Gender
    Female
  • End 1 Type
    Female Coupler
  • End 2 Type
    Hose Shank
  • End Type
    Camlock x Hose Shank
  • End Type 2
    Hose Shank
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Hose Barb
  • Fitting Shape
    Straight
  • For Use With
    Hose
  • Gasket Material
    Nitrile Rubber
  • Number Of Ports
    2
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Style
    Type C Coupler
  • Type
    C

Overview

Mfr description
400-C-MIINSERT 4" FEM CPLR X HOSE SHANK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought