Motion
4025REV90
4.0 F NPT x (2)2.5 F NPT - 90 Deg Reversible Conce
Mi Item #08990058
MFR #4025REV90
Price$1,179.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.0 F NPT x (2)2.5 F NPT - 90 Deg Reversible Conce
Mi Item #08990058
MFR #4025REV90

Mfr description
4025REV90 4" NPT X (2) 2.5" NPT 90 DGR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,179.45/each

Specifications

Dimensions

  • Thread Size
    4.0000 NPT
  • Weight
    19 lbs

Details

  • Body Material
    Brass
  • End Type
    Female NPT
  • Maximum Operating Pressure
    250 psi
  • Standards Met
    UL listed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)