Motion
43HTFTFLAL00000
4 STYLE 30, LONG RAD ELBOW, TFXTF ALUM, NBR SE
MI ITEM #08990086
MFR #43HTFTFLAL00000
Price$1,393.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 STYLE 30, LONG RAD ELBOW, TFXTF ALUM, NBR SE
MI ITEM #08990086
MFR #43HTFTFLAL00000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,393.93/each

Specifications

Dimensions

  • End 1 Size
    4.0000 in
  • Size
    4.0000 in
  • Weight
    13 lbs

Details

  • Additional Details
    D-handle, TTMA-flanged loading arm swivel with heavy-duty D-style shovel handle, Shovel handle is used to guide the connection of the API load coupler to the adapter on the tank truck, Long radius elbow improves the flow into the API load coupler and provides spacing between the load arm and the tank truck, Can be used with flange extensions, TTMA flanges on both ends
  • Application
    Petroleum Transfer
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    TTMA Flange
  • Connection 2 Short Name
    TTMA Flange
  • Connection Type
    TTMA Flange
  • End 1 Style
    TTMA Flange
  • Fitting Connection Family
    TTMA Flange
  • Fitting Type
    TTMA Flange
  • For Use With
    API load coupler
  • Manufacturer Catalog Number
    43HTFTFLAL00000
  • Manufacturer Compatibility
    Dixon
  • Material
    Aluminum
  • Product Types
    Swivel
  • Seal Material
    Nitrile Rubber
  • Standards Met
    TTMA
  • Style
    90 °Elbow
  • Swivel
    Swivel
  • Thread Standard
    TTMA Flange
  • Thread Type
    TTMA Flange
  • Type
    Swivel

Overview

Mfr description
43HTFTFLAL00000 4" STYLE 30 LONG RAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought