Motion
4438-01
Air Filter Element - 1, 5 µm
Mi Item #08990117
MFR #4438-01
Price$24.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Filter Element - 1, 5 µm
Mi Item #08990117
MFR #4438-01

Mfr description
4438-01 5 MICRON FILTER ELEMENT FOR F73
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.13/each

Specifications

Dimensions

  • Weight
    0.01 lbs

Details

  • Additional Details
    a chemical known to the State deg F California to cause cancer and birth defects or other reproductive harm
  • Filter Rating
    5 μm
  • For Use With
    F73
  • Micron Rating
    5 µm
  • Series
    1
  • Type
    Filter Element
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)