Motion
5091212CLF
3/4 Male GHT x 3/4 Male GHT x 1/2 Fem NPTF
Mi Item #08990196
MFR #5091212CLF
Price$16.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Male GHT x 3/4 Male GHT x 1/2 Fem NPTF
Mi Item #08990196
MFR #5091212CLF

Mfr description
5091212CLF 3/4" MGHT X 3/4" MGHT LEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.75/each

Specifications

Dimensions

  • Overall Length
    1.2400 in

Details

  • Application
    For use with potable water, For use where inLead Free in fittings are required
  • Body Material
    Metal
  • Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)