Motion
5141212CLF
3/4 M GHTx 3/4 M NPTF x 1/2 F NPTF M Hose-M Pipe-F
Mi Item #08990198
MFR #5141212CLF
Price$12.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 M GHTx 3/4 M NPTF x 1/2 F NPTF M Hose-M Pipe-F
Mi Item #08990198
MFR #5141212CLF

Mfr description
5141212CLF 3/4" MGHT X 3/4" MNPT X 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.60/each

Specifications

Dimensions

  • Overall Length
    1.5000 in

Details

  • Body Material
    Brass
  • Material
    Lead-Free Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)