Motion
5141212SS
3/4 M GHTx 3/4 M NPTF x 1/2 F NPTF M Hose x M Pipe
Mi Item #08990199
MFR #5141212SS
Price$30.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 M GHTx 3/4 M NPTF x 1/2 F NPTF M Hose x M Pipe
Mi Item #08990199
MFR #5141212SS

Mfr description
5141212SS 3/4" MGHT X 3/4" MNPTF X 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.33/each

Specifications

Dimensions

  • Overall Length
    1.5000 in

Details

  • Body Material
    303 Stainless Steel
  • Material
    303 Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)