Motion
5861012N
3/4 Garden Hose Round Nut w/Knurl Brass
Mi Item #08990245
MFR #5861012N
Price$4.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Garden Hose Round Nut w/Knurl Brass
Mi Item #08990245
MFR #5861012N

Mfr description
5861012N 3/4" GARDEN HOSE ROUND NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.34/each

Specifications

Dimensions

  • End 1 Size
    0.7500 in
  • Size
    0.7500 in
  • Thread Size
    3/4 in
  • Weight
    0.05 lbs

Details

  • Configuration
    Nut
  • Fitting Connection Family
    GHT
  • For Use With
    Garden Hose Accessories
  • Manufacturer Catalog Number
    5861012N
  • Material
    Brass
  • Product Types
    Fitting Assembly
  • Style
    Straight
  • Type
    Garden Hose Round Nut with Knurl
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)