1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
5911616N
5911616N GARDEN HOSE HEX NUT W/KNURL
MI ITEM #
08990262
MFR #
5911616N
Price
$7.45
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Ends
DIXON VALVE & COUPLING CO 5911616N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
5911616N
5911616N GARDEN HOSE HEX NUT W/KNURL
MI ITEM #
08990262
MFR #
5911616N
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$7.45
/each
Qty
Add to Cart
Specifications
Dimensions
Hose Inside Diameter
1 in
Inside Diameter
1.0000 in, 25.39 mm
Thread Size
1
Weight
0.115 lbs
Details
Configuration
Nut
Material
Brass
Overview
Mfr description
5911616N GARDEN HOSE HEX NUT W/KNURL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought