Motion
6DM6-B-LS
Quick Disconnect Coupling - 3/4 in Body Size
Mi Item #08990297
MFR #6DM6-B-LS
Price$183.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - 3/4 in Body Size
Mi Item #08990297
MFR #6DM6-B-LS

Mfr description
6DM6-B-LS 3/4"IND COUPLER, 3/4"M-NPTF,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.70/each

Specifications

Dimensions

  • Body Size
    3/4 in
  • Hex Size
    1-5/16 in
  • Length
    2.9500 in | 74.90 mm

Details

  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)