Motion
6WSFH6
Hose End - Nitrile Rubber Seal
Mi Item #08990402
MFR #6WSFH6
Price$193.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Nitrile Rubber Seal
Mi Item #08990402
MFR #6WSFH6

Mfr description
6WSFH6 3/4" FLANGE HEAD 62 SERIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.42/each

Specifications

Dimensions

  • Weight
    2.5 lbs

Details

  • Application
    Used extensively in oil field and off shore oil rig applications
  • Connection Type
    Code 62 Flange
  • Material
    Steel
  • Operating Temperature Range
    -40 to 250 °F
  • Seal Material
    Nitrile Rubber
  • Thread Type
    Code 62 Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)