Motion
61CL-12
Compression Elbow & Straight - Nut, Brass
Mi Item #08990432
MFR #61CL-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Nut, Brass
Mi Item #08990432
MFR #61CL-12

Mfr description
61CL-12 3/4" TUBE SIZE 1"-18 STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Body
    1.1875 in
  • Hex Size
    1.1875 in
  • Length
    0.6900 in
  • Overall Length
    0.6900 in
  • Tube Size
    3/4 in

Details

  • Body Material
    Brass
  • Connection Type
    Compression
  • Description Keyword
    Nut
  • End 1 Style
    Tube Compression
  • End 1 Thread
    1 in-18
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    61C-12
  • Material
    Brass
  • Maximum Operating Pressure
    6.89 bar, 100 psi
  • Shape
    Straight
  • Type
    Nut
  • Working Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)