Motion
6505-24-24
1-7/8"-12 Fem JIC 37DSwivel x 1-1/2"-11.5 Ma
Mi Item #08990530
MFR #6505-24-24
Price$58.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/8"-12 Fem JIC 37DSwivel x 1-1/2"-11.5 Ma
Mi Item #08990530
MFR #6505-24-24

Mfr description
6505-24-24 1-7/8"-12 FEM JIC 37 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.91/each

Specifications

Dimensions

  • End 1 Size
    1.8750 in
  • Size
    1.8750 in
  • Thread Size
    1 7/8-12
  • Weight
    0.56 lbs

Details

  • Additional Details
    Pressure rating at 70°F (21°C)
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • Manufacturer Catalog Number
    6505-24-24
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    1000 psi
  • Product Types
    Adapter
  • Standards Met
    JIC, NPTF
  • Style
    Straight
  • Thread Type
    JIC 37 °Flare
  • Type
    JIC Female Swivel
  • Working Pressure
    1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)