Motion
6506-16-16
1-5/16"-12 Fem JIC 37DSwivel x 1"-11.5 Fem NP
Mi Item #08990538
MFR #6506-16-16
Price$23.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/16"-12 Fem JIC 37DSwivel x 1"-11.5 Fem NP
Mi Item #08990538
MFR #6506-16-16

Mfr description
6506-16-16 1-5/16"-12 FEM JIC 37 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.38/each

Specifications

Dimensions

  • End 1 Size
    1.3125 in
  • Size
    1.3125 in
  • Thread Size
    1 5/16-12
  • Weight
    0.78 lbs

Details

  • Additional Details
    Pressure rating at 70°F (21°C)
  • Connection Type
    JIC 37° Flare, NPTF
  • End 1 Style
    JIC 37° Flare, NPTF
  • Manufacturer Catalog Number
    6506-16-16
  • Material
    Steel
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    2000 psi
  • Product Types
    Swivel Adapter
  • Style
    Straight
  • Thread Type
    JIC 37 °Flare, NPTF
  • Type
    Female Swivel
  • Working Pressure
    2000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)