Motion
682C-0302
3/16 x 1/8 Brass Straight Through Tank Fittin
MI ITEM #08990588
MFR #682C-0302
Your Price$12.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16 x 1/8 Brass Straight Through Tank Fittin
MI ITEM #08990588
MFR #682C-0302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.70/each(List $14.60)

Overview

Mfr description
682C-0302 3/16" X 1/8" BRASS STRAIGHT

Specifications

  • Adapter Type
    Straight
  • Tube Size
    0.1875 in
  • Fitting Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text