Motion
682C-0606
Compression Elbow & Straight - Straight, Brass
Mi Item #08990589
MFR #682C-0606
Price$21.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Straight, Brass
Mi Item #08990589
MFR #682C-0606

Mfr description
682C-0606 3/8" X 3/8" BRASS STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.89/each

Specifications

Dimensions

  • Hex Body
    0.6875 in
  • Hex Size
    0.6875 in
  • Length
    1.4400 in
  • Overall Length
    1.4400 in
  • Thread Size 2
    9/16-24
  • Tube Size
    3/8 in

Details

  • Adapter Type
    Tube to Pipe Adapter
  • Body Material
    Brass
  • Both Ends Style/Type
    Compression x Male NPT
  • Connection Type
    Compression x Male NPT
  • Description Keyword
    Straight
  • End 1 Style
    Tube Compression
  • End 1 Thread
    9/16-24
  • End 2 Style
    Male NPT
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    682C-0606
  • Material
    Brass
  • Maximum Operating Pressure
    13.79 bar, 200 psi
  • Shape
    Straight
  • Type
    Tank Fitting
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)