Motion
8VDP-A
1/2 in, Aluminum
Mi Item #08990717
MFR #8VDP-A
Price$23.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 in, Aluminum
Mi Item #08990717
MFR #8VDP-A

Mfr description
8VDP-A 1" H-STYLE DUST PLUG, ALUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.89/each

Specifications

Dimensions

  • Coupling Size
    1/2 in

Details

  • Body Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)