Specifications
Dimensions
- End Size 21.0000 in
Details
- Additional DetailsLocking Sleeve: Standard
- Description KeywordLive Swivels
- MaterialBrass
- Maximum Operating Pressure120.66 bar, 1750 psi
- Product TypesValved Coupler
- ShapeStraight
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)