Specifications
Dimensions
- End Size 21.0000 in
Details
- Additional DetailsTemperature Range: -40deg F to 250deg F (-40°C to 121°C) | Locking Sleeve: Standard
- Description KeywordValved Coupler
- Material316 Stainless Steel
- Maximum Operating Pressure137.9 bar, 2000 psi
- Product TypesValved Coupler
- ShapeStraight
- TypeValved Coupler
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)