Specifications
Dimensions
- End Size 21.3125 in
- Weight1.44 lbs, 0.65 kg
Details
- Additional DetailsTemperature Range: -40deg F to 250deg F (-40°C to 121°C) | Burst Pressure: 9,500 PSI (650 bar)
- Description KeywordValved Female Coupler
- MaterialSteel
- Maximum Operating Pressure137.9 bar, 2000 psi
- Product TypesCoupler
- ShapeStraight
- TypeStraight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)