Motion
8WSOF8
8WSOF8 1" OILFIELD COUPLER, 1" ORB,
MI ITEM #08990753
MFR #8WSOF8
Price$165.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8WSOF8 1" OILFIELD COUPLER, 1" ORB,
MI ITEM #08990753
MFR #8WSOF8

Mfr description
8WSOF8 1" OILFIELD COUPLER, 1" ORB,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.15/each

Specifications

Dimensions

  • End Size 2
    33.33 mm
  • Weight
    3.30 lbs, 1.50 kg

Details

  • Adapter Type
    Female ORB
  • Additional Details
    Burst Pressure: 25100 PSI (1700 bar) | Body Size: 1 in | Maximum OD: 4.00 in (101.6mm)
  • Both Ends Gender Type
    Female x Female
  • Description Keyword
    Coupler
  • End 1 Style
    Female ORB
  • End 1 Thread
    1-5/16 in-12
  • End 1 Type
    Female ORB
  • End 2 Thread
    1-5/16 in-12
  • End 2 Type
    Female ORB
  • Manufacturer Catalog Number
    8WSOF8
  • Material
    Steel
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Part Type
    Coupler
  • Product Types
    Coupler
  • Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)