Motion
9153
Needle Valve - Steel Plated Material
Mi Item #08990814
MFR #9153
Price$59.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Steel Plated Material
Mi Item #08990814
MFR #9153

Mfr description
9153 STEEL IN-LINE HYDRAULIC FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.00/each

Specifications

Dimensions

  • Overall Length
    3-1/4 in
  • Thread Size
    3/4 in-16

Details

  • Body Material
    Steel Plated
  • Material
    Steel Plated
  • Maximum Operating Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)