Motion
MLGPM63TN-50Z-B

SMC CORP OF AMERICA
MLGPM63TN-50Z-B

MLGPM63TN-50Z-B
MI ITEM #08990892
MFR #MLGPM63TN-50Z-B
Price$545.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MLGPM63TN-50Z-B

MLGPM63TN-50Z-B
MI ITEM #08990892
MFR #MLGPM63TN-50Z-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$545.28/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Compact Cylinder Type
    Guided Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TN-50Z-B
  • Guide Type
    Slide Bearing
  • Lock Type
    One Way Lock-Up
  • Locking Position
    Retracted
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Operating Pressure Range
    1 to 0.1 MPa
  • Options Included
    Retraction Stroke Lock, Tn (Npt), Z
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Safety Options
    Brake spring
  • Series
    MLGP-Z
  • Special Applications
    Stopping
  • Suffix For Stroke
    Z
  • Type
    Guide Cylinder

Overview

Mfr description
MLGPM63TN-50Z-B CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought