Motion
3M286Q

3M
3M286Q

Paper Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Blue Color
Mi Item #08991002
MFR #3M286Q
Price$3.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3M286Q

Paper Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Blue Color
Mi Item #08991002
MFR #3M286Q

Mfr description
50191 5"XNH 286Q 3 MIC PSA
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use wet or dry
  • Precision micron coated mineral for a uniform, consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.61/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in
  • Thickness
    9.5 mil, 0.24 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Finishing, Jewelry, Polishing
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Non-woven
  • Color
    Blue
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Manufacturer Package Quantity
    500
  • Manufacturer Stock Number
    7100106141
  • Manufacturer Upc Number
    00051111501917
  • Material Application
    Plastics, aluminum, brass, copper, jewelry, precious metal
  • Mounting Type
    Pressure Sensitive Adhesive
  • UPC_NO
    00051111501917
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)