Motion
56351
Fiberglass Fish Tape with Spiral Steel Leader, 100-Foot
Mi Item #08991183
MFR #56351
Price$269.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fiberglass Fish Tape with Spiral Steel Leader, 100-Foot
Mi Item #08991183
MFR #56351

Mfr description
56351 100' NAVIGATOR FIBERGLASS FISH
  • Strong S-Glass fiberglass fish tape material provides better pushing power and long life while maintaining its low-friction exterior and maneuverability
  • Case design decreases payout effort and friction by optimizing the tape payout angle; slip-resistant geometry improves winding power and reduces binding
  • Multi-position handle gives you a firm, steady grip as you pull or rewind the tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.43/each

Specifications

Dimensions

  • Case Diameter
    13 in
  • Tape Length
    100 ft
  • Tape Width
    3/16 in
  • Weight
    3.44 lbs

Details

  • Case Material
    Polypropylene
  • Tape Material
    Fiberglass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)