Motion
80319
SOCKET SET 10PC1/4 3/8"DR10MM 6PT
MI ITEM #08991248
MFR #80319
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SOCKET SET 10PC1/4 3/8"DR10MM 6PT
MI ITEM #08991248
MFR #80319

Mfr description
80319 - SOCKET SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/4 in, 3/8 in
  • Size Range
    10.0 mm, 10.0 mm
  • Socket Depth
    Standard & Deep

Details

  • ASME Spec
    Meets or Exceeds
  • Case Type
    Rail
  • Container Type
    Rail
  • Finish Coating
    Manganese Phosphate, Maganese Phosphate
  • Material
    Chrome-Molybdenum Steel, Chrome Molybdenum
  • Measurement Type
    Metric
  • Number Of Pieces
    10
  • Number Of Points
    6
  • Tool Type
    Deep; Magnetic; Nonsparking; Standard
  • Warranty
    Standard Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)