Overview
Mfr description
DG2-A30-3X2-13-WCB DMIIIG2 3X2-13 PUMP
- Inpro Labyrinth Seals – Standard
- Adjustable Performance
- Larger Bearing and Shafts
- Bearing Temperature Gauge
- Carbon Steel Frame Adapter
- External Impeller Adjustment
- 3-D Bullseye Site-Glass
- Ridged Frame and Casing Feet
- Specially Designed Reverse Vane Impeller
- 12 months warranty
Specifications
- Frame SizeGROUP II
- MaterialCarbon Steel
- Made to OrderYES
- Pump Size3X2-12
- Pump TypeMOSHERFLO-DMIII
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data