1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
32034T162 X/DB31VS118
170 mm Bore, 260 mm OD, 162 mm Width
Mi Item #
08991595
MFR #
32034T162 X/DB31VS118
Price
$7,091.01
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
SKF 32034T162 X/DB31VS118
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
32034T162 X/DB31VS118
170 mm Bore, 260 mm OD, 162 mm Width
Mi Item #
08991595
MFR #
32034T162 X/DB31VS118
Mfr description
32034T162 X/DB31VS118 TAPER BEARING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7,091
.01
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
170 mm
Outside Diameter
260 mm
Overall Width
162 mm
Details
Product Type
Tapered Roller Bearing Full Assemblies
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items