1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
21BQ40R80 TIGEAR-2 REDUCER SPL (LANTECH)
Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, 0.9840 in Output Size, Right Hand Output
MI ITEM #
08991803
MFR #
21BQ40R80 TIGEAR-2 REDUCER SPL (LANTECH)
Price
$1,283.86
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
DODGE 21BQ40R80 TIGEAR-2 REDUCER SPL (LANTECH)
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
21BQ40R80 TIGEAR-2 REDUCER SPL (LANTECH)
Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Solid Output, 0.9840 in Output Size, Right Hand Output
MI ITEM #
08991803
MFR #
21BQ40R80 TIGEAR-2 REDUCER SPL (LANTECH)
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$1,283.86
/each
Qty
Add to Cart
Specifications
Dimensions
Center Distance
2.0000 in
Output Size
0.9840 in
Ratio
40:1
Details
Input Type
C-Face Quill
Output Direction
Right Hand
Output Type
Solid
Overview
Mfr description
21BQ40R80 TIGEAR-2 REDUCER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought