Motion
85171  1/4" MICROMETER TORQUE WRENCH

Gearwrench
85171 1/4" MICROMETER TORQUE WRENCH

MICROMETER TORQUE WRENCH 1/4" DR 30-200 IN/LBS
Mi Item #08991873
MFR #85171 1/4" MICROMETER TORQUE WRENCH
Price$359.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85171 1/4" MICROMETER TORQUE WRENCH

MICROMETER TORQUE WRENCH 1/4" DR 30-200 IN/LBS
Mi Item #08991873
MFR #85171 1/4" MICROMETER TORQUE WRENCH

Mfr description
85171 1/4" MICROMETER TORQUE WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$359.21/each

Specifications

Dimensions

  • Drive Size
    1/4
  • Graduation
    0.110 N m
  • Overall Length
    11 in

Details

  • Certification
    NonAerospace
  • Head Style
    Teardrop Ratchet
  • Maximum Torque
    200.0 in lbs, 23.160 N m
  • Minimum Torque
    30.0 in lbs, 3.950 N m
  • Tool Type
    Torque Wrench
  • Type
    Micrometer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)