Motion
89306/M
ToughX Suede Palm with Hi-Vis Green Fabric Back and TPR Impact Protection - XLock Cuff
MI ITEM #08992185
MFR #89306/M
List Price$33.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ToughX Suede Palm with Hi-Vis Green Fabric Back and TPR Impact Protection - XLock Cuff
MI ITEM #08992185
MFR #89306/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.08/each for your price

Overview

Mfr description
89306/M EXTREME WORK STRIKE PROTEX
  • Engineered microfiber Tough-X™ suede palm enhances grip in dry and light oil applications while providing dexterity
  • ToughX™ suede performance material is fast drying and lasts up to 5x longer than traditional synthetic leathers
  • S-patch on palm for duribility and grip
  • Thermo Plastic Rubber (TPR) molded finger, thumb and back hand guards for maximum protection
  • Sweat wipe - terry clothing wipe on the back of the thumb makes its easy to wipe away sweat and grime
  • Slip on cuff with hook and loop closure
  • Hi-Vis coloring makes this product very easy to see
  • Launderable for extended life and to reduce replacement costs

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Mechanics Gloves
  • Leather Material Type
    Suede Palm with Fabric Back
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Hi-Vis Green
  • Back Material
    Spandex
  • Closure Type
    Hook and Loop
  • Construction Description
    Cut and Sewn
  • Length
    45.01 cm
  • Description Keyword
    Hi Performance Glove
  • Description
    Ideal for road construction, traffic safety, highway maintenance, manufacturing and fleet maintenance.
  • Comfort Features
    Extreme Work Strike ProteX gloves feature an engineered microfiber Tough-X™ suede palm that enhances grip in dry and light oil applications while providing dexterity
  • Additional Details
    Ideal for road construction, traffic safety, highway maintenance, manufacturing and fleet maintenance.
  • Weight
    15.42 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text