Motion
VFR5300-3FZ-04T

SMC CORP OF AMERICA
VFR5300-3FZ-04T

Solenoid-Operated Air Control Valve - 4-Way, 110-120 V ac, 2 Solenoid, Plug Connector, Base Mounted, 1/2 in
MI ITEM #08992397
MFR #VFR5300-3FZ-04T
Price$264.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFR5300-3FZ-04T

Solenoid-Operated Air Control Valve - 4-Way, 110-120 V ac, 2 Solenoid, Plug Connector, Base Mounted, 1/2 in
MI ITEM #08992397
MFR #VFR5300-3FZ-04T

Mfr description
VFR5300-3FZ-04T VALVE
  • VFR5000, plug-in & non plug-in types
  • Maximum operating pressure: up to 0.9MPa
  • Ambient & fluid temperature: Max. 50°C
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.12/each

Specifications

Dimensions

  • Port Size
    1/2 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    3
  • Number Of Solenoids
    2
  • Piping Type
    Base Mounted
  • Series
    VFR
  • Solenoid Electrical Entry
    Plug Connector
  • Solenoid Supply Voltage
    110-120 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)