Motion
UCNF207-20B-A
Pillow Block Ball Bearing Unit - 1.25 in Bore, Stainless Steel Material, Standard, Non-Expansion
Mi Item #08992505
MFR #UCNF207-20B-A
Price$697.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.25 in Bore, Stainless Steel Material, Standard, Non-Expansion
Mi Item #08992505
MFR #UCNF207-20B-A

Mfr description
PER.UCNF207-20B-A MOUNTED UNIT
  • Food and Beverage applications
  • Maintenance Free FaBXTREME
  • wide inner ring
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$697.89/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in

Details

  • Bearing Material
    Stainless steel
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    4631 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Food and Beverage applications • Maintenance Free FaBXTREME • wide inner ring • corrosion-resistant for washdown applications
  • Housing Material
    Stainless Steel
  • Housing Type
    Flanged
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    No
  • Sealing Type
    Seal and Flinger on both sides
  • Static Load Capacity
    2743 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)