Motion
SFWC721V-200-B5-G

BOSTON GEAR
SFWC721V-200-B5-G

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
Mi Item #08992701
MFR #SFWC721V-200-B5-G
Price$5,815.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SFWC721V-200-B5-G

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
Mi Item #08992701
MFR #SFWC721V-200-B5-G

Mfr description
SFWC721V-200-B5-G REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,815.17/each

Specifications

Dimensions

  • Case Size
    237
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • Nominal Ratio
    200:1
  • Ratio
    200:1
  • Weight
    45.10 lbs, 20.457 kg

Details

  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    W04237
  • Output Direction
    Left Hand
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)