Motion
CKU32-178DBH-X2322

SMC CORP OF AMERICA
CKU32-178DBH-X2322

CKU32-178DBH-X2322 CYLINDER
Mi Item #08992827
MFR #CKU32-178DBH-X2322
Price$809.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKU32-178DBH-X2322

CKU32-178DBH-X2322 CYLINDER
Mi Item #08992827
MFR #CKU32-178DBH-X2322

Mfr description
CKU32-178DBH-X2322 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$809.25/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Cylinder Size
    32 mm

Details

  • Additional Details
    Low And High Clamping Height Options | Plate Cylinder Type With Small Auto Switch | Round And Diamond Shape Guide Pins | Lock Mechanism To Prevent Dropping Deg F Workpiece During Emergency Stops
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    No
  • Body Type
    Plate Type
  • Cylinder Style
    Compact
  • Cylinder Suffix
    X2322
  • Fluid Type
    Air
  • Made to Order
    Yes
  • Magnet
    Without Magnet
  • Number of Switches
    2
  • Operating Pressure Range
    0.1 to 0.7 MPa
  • Operating Temperature Range
    -10 to 60 °C
  • Options Included
    Diamond Type Guide Pin, High Type Clamping Height, Made to Order X2322, Opposite Direction deg F Port Side Clamp Arm Position, Without Auto Switch, Without Lock
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Safety Options
    Lock Mechanism
  • Series
    CKU
  • Special Applications
    Clamping
  • Type
    Pin Clamp Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)