Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionCompact Body
- Body TypeCompact
- Bracket 1Foot
- Compact Cylinder TypeCQ2
- Country of OriginJP
- Cushion TypeRubber Bumpers
- Cylinder SeriesCQ2-Z
- Cylinder StyleCompact
- Cylinder SuffixZ
- Lock TypeNo Lock
- MagnetWithout Magnet
- Mounting TypeFoot
- Options IncludedAuto Switch Mounting Grooves, Rubber Bumper
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardNPT
- Product TypeCompact Air Cylinders
- Rod End ThreadFemale Thread
- Rod TypeSingle Rod
- SeriesCQ2-Z
- TypeCompact
Overview
Mfr description
CQ2L40TN-75DCZ
- Double acting, single rod, compact cylinder
- Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
- Standard stroke range (mm): 5 to 100
- Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
- Auto switch capable