Motion
53-SY5340-TT6

SMC CORP OF AMERICA
53-SY5340-TT6

SY 4/5 PORT SOLENOID VALVE
MI ITEM #08992835
MFR #53-SY5340-TT6
Price$150.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
53-SY5340-TT6

SY 4/5 PORT SOLENOID VALVE
MI ITEM #08992835
MFR #53-SY5340-TT6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$150.59/each

Specifications

Dimensions

  • Lead Wire Length
    600 mm

Details

  • Actuation
    3 position closed center
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    None
  • Country of Origin
    JP
  • Manual Operation Type
    Non-Locking Push
  • Pilot
    Internal Pilot
  • Series
    SY
  • Solenoid Electrical Entry
    Cable Type
  • Thread Standard
    NPT
  • Valve Series
    SY5000
  • Voltage Suppressor
    w/o Light/Surge Voltage Suppressor

Overview

Mfr description
53-SY5340-TT6
  • Sub plate port size: 1/4"
  • Flow rate characteristics: Cv 0.64

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought