Motion
41079-2024
Compression Packing - Style: 98-VC, 0.375 in Size, Carbon Fiber over FKM Core Material, Lattice Braid Construction
MI ITEM #08993015
MFR #41079-2024
List Price$719.45/lb
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Packing - Style: 98-VC, 0.375 in Size, Carbon Fiber over FKM Core Material, Lattice Braid Construction
MI ITEM #08993015
MFR #41079-2024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$719.45/lb for your price

Overview

Mfr description
98-VC CARBON FIBER OVER FKM CORE
  • Low coefficient of friction for longer equipment life and reduced shaft wear
  • Ideal for high-runout, low speed rotary applications
  • High thermal conductivity mean process runs cooler, and packing lasts longer
  • Excellent chemical resistance
  • Low chloride certification available

Specifications

  • Style
    98-VC
  • Cross Section
    0.375 in
  • Product Type
    Packing
  • Material
    Carbon Fiber over FKM Core
  • Construction
    Lattice Braid
  • Max Shaft Surface Speed
    4000 fpm
  • Maximum Pressure Rotary
    500 psi
  • Maximum Temperature ATM
    650 °F
  • Ph Check Range
    1-12 pH
  • Package Type
    Spool
  • Lubrication Type
    Graphite Dispersion
  • Weight
    5 lbs
  • Manufacturer Upc Number
    717744936228
  • UPC_NO
    717744936228

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text