Motion
49002-7001
Penetrants & Multipurpose Lubricant - 35 lb, Pail
MI ITEM #08993739
MFR #49002-7001
Price$1,018.61/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrants & Multipurpose Lubricant - 35 lb, Pail
MI ITEM #08993739
MFR #49002-7001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,018.61/pc

Specifications

Dimensions

  • Container Size
    35 lb

Details

  • Application
    For use on rod packings, in stuffing boxes, and moving parts of die casting equipment.
  • Base Type
    Mineral Oil
  • Color
    White
  • Container Type
    Pail
  • Features & Benefits
    • Graphite-filled, mineral oil base (45% graphite by weight) • Although rated to 500 degrees F, it will start to flow somewhat between 300-400 degrees F
  • Harmonization Code
    2710194000
  • Manufacturer Upc Number
    NULL
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    300 °F
  • Operating Temperature Range
    300 to 400 °F
  • Product Types
    Lubricating Compound
  • Temperature Range
    300 to 400 °F
  • UPC_NO
    717744942267
  • Working Temperature
    300 to 400 °F

Overview

Mfr description
LUBE-SEAL LUBRICATING COMPOUND NO 2
  • Graphite-filled, mineral oil base (45% graphite by weight)
  • Although rated to 500 degrees F, it will start to flow somewhat between 300-400 degrees F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought