Motion
3627 2 & 5 TON PULLER SET

Gearwrench
3627 2 & 5 TON PULLER SET

RATCH GEAR PULLER SET 10PC 2&5TON
MI ITEM #08993820
MFR #3627 2 & 5 TON PULLER SET
Price$370.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
3627 2 & 5 TON PULLER SET

RATCH GEAR PULLER SET 10PC 2&5TON
MI ITEM #08993820
MFR #3627 2 & 5 TON PULLER SET

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$370.45/each

Specifications

Dimensions

  • Maximum Spread
    5 in
  • Minimum Spread
    3-1/4 in
  • Overall Length
    11.400 in
  • Reach
    4 in

Details

  • Load Capacity
    5 tons
  • Number Of Bolts
    2
  • Number Of Jaws
    2, 3
  • Number Of Pieces
    10
  • Set Contents
    (2) Screws, (2) Yokes, (6) Legs
  • Type
    Ratcheting Puller Set

Overview

Mfr description
3627 2 & 5 TON PULLER SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought