Motion
MGGLB40TN-75A-XC8

SMC CORP OF AMERICA
MGGLB40TN-75A-XC8

MGG GUIDED CYLINDER with 40 mm Bore Size
MI ITEM #08994052
MFR #MGGLB40TN-75A-XC8
Price$817.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGGLB40TN-75A-XC8

MGG GUIDED CYLINDER with 40 mm Bore Size
MI ITEM #08994052
MFR #MGGLB40TN-75A-XC8

Mfr description
MGGLB40TN-75A-XC8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$817.68/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Stroke Extend
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing Bearing
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Shock Absorbers
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC8
  • Guide Type
    Ball Bushing Bearing
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Options Included
    Adjustable Stroke Option (Xc8), Auto Switch Capable, External Shock Absorbers
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGG
  • Special Applications
    Pushing and Lifting
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Suffix For Stroke
    -XC8
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)