Motion
02243
0.25 mm Mill Diameter, 4 Flutes, 0.38 mm Length of Cut
MI ITEM #08994432
MFR #02243
Price$34.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.25 mm Mill Diameter, 4 Flutes, 0.38 mm Length of Cut
MI ITEM #08994432
MFR #02243

Mfr description
02243 .010 ENDMILL 4FL SQ TA SER M4S
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.97/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    0.38 mm
  • Mill Diameter  
    0.25 mm
  • Shank Diameter  
    0.1250 in

Details

  • Number Of Flutes  
    4
  • Straight Or Spiral Flute  
    Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)