Motion
02248
0.38 mm Mill Diameter, 4 Flutes, 0.58 mm Length of Cut
Mi Item #08994437
MFR #02248
Price$51.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.38 mm Mill Diameter, 4 Flutes, 0.58 mm Length of Cut
Mi Item #08994437
MFR #02248

Mfr description
02248 .015 ENDMILL 4FL SQ TA SER M4S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.08/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    0.58 mm
  • Mill Diameter  
    0.38 mm
  • Shank Diameter  
    0.1250 in

Details

  • Number Of Flutes  
    4
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)