1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KYOCERA SGS PRECISION TOO
02406
1.14 mm Mill Diameter, 4 Flutes, 1.73 mm Length of Cut
MI ITEM #
08994589
MFR #
02406
Your Price
$27.24
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Square End Mills
KYOCERA SGS PRECISION TOO 02406
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KYOCERA SGS PRECISION TOO
02406
1.14 mm Mill Diameter, 4 Flutes, 1.73 mm Length of Cut
MI ITEM #
08994589
MFR #
02406
Availability:
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$27.24
/each
(List
$31.33
)
Qty
Add to Cart
Overview
Mfr description
02406 .045 ENDMILL 4FL SQ TA SER M4S
Specifications
Mill Diameter
1.14 mm
Length of Cut
1.73 mm
Number Of Flutes
4
Shank Diameter
0.1250 in
Straight Or Spiral Flute
Spiral
Helix Angle
30 °
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data