Overview
Mfr description
03180 0, 50 ENDMILL 2FL BN TA SER M2BM
Specifications
- Mill Diameter
- Finish CoatingALTiN, Ti-NAMITE-A
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Straight Or Spiral FluteSpiral
- Center CuttingYes
- Helix Angle30 °
- Overall Length1.4961 in, 38 mm
- Shank TypeStraight
- SeriesM2BM
- Variable HelixNo
- Flute TypeSpiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data